Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Graphite GC Liner O-Rings

Graphite liner O-rings for use with GC liners

$46.70 - $84.40

Specifications

Material Graphite
Temperature (Metric) Max 450°C
Type Sealing Ring
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
07-260-06
View Documents
Trajan™
0726006
Agilent Technologies 2.0 mm ID Splitless (Quartz), Straight-Through Liner
Pack of 10 for $46.70
Add to cart
 
SG0726007
View Documents
Trajan™
0726007
Shimadzu 17 A (SPL-17 Injector)
Pack of 10 for $84.40
Add to cart
 
Description

Description

  • Graphite Sealing Rings
  • Temperature stable up to 450°C
  • Supplied in packs of 10
Specifications

Specifications

Graphite
450°C
Sealing Ring
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit