Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek GRAPHPACK 2M Ferrules
For Gerstel CIS 3 and CIS 4 PTV Inlets
$167.00 - $173.00
Specifications
Color | Brass |
---|---|
Material | Brass |
Quantity | 10/Pk. |
For Use With (Equipment) | Gerstel CIS 3 and CIS 4 PTV Inlets |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
06-611-134
|
Restek
22223 |
0.25 mm |
Pack of 10 for $167.00
|
|
06-611-135
|
Restek
22224 |
0.32 mm |
Pack of 10 for $169.00
|
|
06-611-136
|
Restek
22225 |
0.53 mm |
Pack of 10 for $173.00
|
|
Specifications
Brass | |
Brass | |
10/Pk. | |
Gerstel CIS 3 and CIS 4 PTV Inlets |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title