Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kawasumi™ Gravity IV Administration Sets: Without Needle
A wide selection of sets and components meet a variety of solution administration requirements
Specifications
Material | Non-DEHP Fluid Path |
---|---|
For Use With (Application) | Gravity IV Administration |
Latex Free | Yes |
Catalog Number | Mfr. No. | Includes | Length (English) Tube | Length (Metric) Tube | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Length (English) Tube | Length (Metric) Tube | Price | Quantity & Availability | |||
22-010-103
|
Kawasumi™
IV009N |
Needleless access connector; 10 drops/mL | 84 in. | 213 cm |
Case of 50 for $137.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-010-101
|
Kawasumi™
IVF02Y |
Add-on 0.22 micron filter set | 21.5 in. | 54.61 cm |
Case of 50 for $219.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Low cost gravity IV administration set
- Sets feature Non-DEHP fluid paths, including tubing and drip chamber
- Needle-less design
- Latex-free
Specifications
Non-DEHP Fluid Path | |
Gravity IV Administration | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title