Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Great White™ ECO Series™ Dyneema™ Cut-Resistant Gloves, Polyurethane Coated
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
Length (English):
8.5 in.
8.9 in.
9.3 in.
9.6 in.
10 in.
10.4 in.
Length (Metric):
21.4 cm
22.5 cm
23.5 cm
24.5 cm
25.5 cm
26.5 cm
Description
- Seamless construction offers increased comfort and breathability
- Dyneema™ diamond blended shell is lightweight and provides dexterity, tactile sensitivity and cut resistance
- Polyurethane coated palm and fingertips for abrasion and puncture resistance
- Secure wet/dry grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Cotton color cuff binding denotes sizing
- Washable, resistant to chemicals, water and ultraviolet light
Specifications
ANSI Abrasion Rating | ANSI 4 |
Construction | Seamless Knit |
Cuff Material | Cotton Binding |
Coating Material | Polyurethane |
Color | Gray, White |
Cut Resistance Rating | ANSI A3 |
Material | Dyneema™ |
Product Type | Cut-resistant Gloves |
Size | Small |
EN388 Standard | EN 388:4X42DX |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction