Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Green Thermoset F217 and PTFE Lined Caps PROMO
Click to view available options
Neck Finish:
43-400
45-400
48-400
53-400
58-400
63-400
70-400
83-400
No. per Case:
1400 Cs.
144 Cs.
288 Cs.
340 Cs.
500 Cs.
980 Cs.
Packaging:
Bagged
Bulk
Description
- Resist attack from chemicals at room temperature
- Can be used when odor and impact resilient tight seal is required
- With low moisture transmission rate
- Available in ribbed and smooth styles
- Available in bagged or bulk packing
Specifications
Closure Liner | F217, PTFE |
Closure Type | Smooth |
For Use With (Equipment) | Wide mouth bottle |
Color | Green |
Material | Thermoset |
No. per Case | 144 Cs. |
No. per Pack | 12/Pk. |
Packaging | Bagged |
Neck Finish | 83-400 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction