Greiner Bio-One Coagulation Tubes with Sodium Citrate Solution

For routine hemostasis testing

Manufacturer: Greiner Bio-One 454392

 View more versions of this product

Catalog No. 22-040-120

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Product Type Sodium Citrate Blood Collection Tube
    Material Polyethylene Therephthalate
    Additive 3.8% Citrate Solution
    Color Cap/Ring: Blue/Balck
    Tube Size 13 x 75mm
    Capacity (Metric) 3.15mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit