Greiner Bio-One Plasma Tubes with Lithium Heparin and Gel Available on GSA/VA Contract for Federal Government customers only.

For determinations in clinical chemistry and immunochemistry

Manufacturer: Greiner Bio-One 454008

 View more versions of this product

Catalog No. 22-040-027

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Additive Lithium Heparin
    Color Yellow ring, Green cap
    Length (Metric) Tube 13 x 75mm
    Diameter (Metric) Outer 13 x 75mm
    Capacity (Metric) 4mL
    Closure Type Safety Pull Cap

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit