Greiner Bio-One VACUETTE™ QUICKSHIELD Complete PLUS Available on GSA/VA Contract for Federal Government customers only.

Completely assembled unit with QUICKSHIELD disposable safety holder with a “flash” window in the VISIO PLUS needle hub

Manufacturer: Greiner Bio-One 450226

 View more versions of this product

Catalog No. 22040261

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Certifications/Compliance CE, OSHA
    For Use With (Equipment) Quickshield™ Complete Plus, Visio Plus
    Length (English) Needle 1 in.
    Length (Metric) Needle 25.4mm
    Size 22g
    Storage Requirements 4 to 25°C
    Material Plastic
    Product Type Safety Tube Holder
    Sterile Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit