Greiner Bio-One Urine Collection Tubes

For collection and transport of urine specimens

Manufacturer: Greiner Bio-One 455003

 View more versions of this product

Catalog No. 22-040-122

  Check Availability
Add to Cart

    Specifications

    Product Type Urine Tube
    Closure Color Yellow
    Capacity (English) 0.35 oz.
    Bottom Shape Conical
    For Use With (Application) For microscopic examination of Urine sediment
    Storage Requirements 4 to 25°C
    Capacity (Metric) 10.5mL
    Capacity 0.35 oz., 10.5mL
    Includes Preservative Boric Acid
    Material Polyethylene Therephthalate
    Certifications/Compliance CE
    Color Code Black

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit