Greiner Bio-One Urine Collection Tubes Available on GSA/VA Contract for Federal Government customers only.

For collection and transport of urine specimens

Manufacturer: Greiner Bio-One 454239

 View more versions of this product

Catalog No. 22-041-124

  Check Availability
Add to Cart

    Specifications

    Product Type Urine Tube
    Closure Type Pull cap
    For Use With (Application) For microscopic examination of Urine sediment
    Capacity (Metric) 4mL
    Closure Color Yellow
    Color Code Black
    Capacity (English) 0.13 oz.
    Bottom Shape Round
    Storage Requirements 4 to 25°C
    Capacity 0.13 oz., 4mL
    Includes Preservative Boric Acid
    Material Polyethylene Therephthalate
    Certifications/Compliance CE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit