Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One™ Urine System Urine Kit

Choice of two draw volumes

Specifications

Certifications/Compliance CE
For Use With (Application) For collection of Urine specimens
Includes Urine culture tube with preservative (Boric acid) and Urine transfer device with 10cm straw
Storage Requirements 4 to 25°C
View More Specs

Includes: Each set includes a urine culture tube with preservative (Boric acid) and urine transfer device with 10cm straw.

Products 1
Catalog Number Mfr. No. Description Price Qty Availability  
Catalog Number Mfr. No. Description Price Qty Availability  
22-040-181
View Documents
Greiner Bio-One™
453080
N/A Urine culture set; 9.5mL culture tube, conical base, 16 x 100mm; Transfer device, 10cm straw This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Urine Culture Tube

  • Boric acid stabilizes the microbial count in urine for up to 24 hours
  • Hermetically sealed, sterile, virtually unbreakable and space saving
Urine Transfer Device
  • Convenient sample transfer from the collection vessel
  • Tube material is polyethylene therephthalate (PET)

Specifications

Specifications

CE
For collection of Urine specimens
Urine culture tube with preservative (Boric acid) and Urine transfer device with 10cm straw
4 to 25°C
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit