Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Winged Safety Blood Collection Set Plus Holder
Pre-attached set with holder is a practical, ready-to-use solution that saves time
Specifications
Product Type | Blood Collection Set |
---|---|
Includes | Tube Holder |
Length (English) Needle | 0.75 in. |
Catalog Number | Mfr. No. | Needle Gauge | Length (Metric) Tube | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Needle Gauge | Length (Metric) Tube | Price | Quantity & Availability | ||||
22-040-189
|
Greiner Bio-One
450085 |
21 G | 19 cm |
Pack of 24 for $107.50
Case of 10 PK for $794.00 |
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-040-190
|
Greiner Bio-One
450086 |
23 G | 19 cm |
Case of 240 for $874.50
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-040-194
|
Greiner Bio-One
450160 |
21 G | 30 cm |
Pack of 24 for $108.60
Case of 10 PK for $822.50 |
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-040-195
|
Greiner Bio-One
450161 |
23 G | 30 cm |
Pack of 24 for $108.60
Case of 10 PK for $822.50 |
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Sets specially developed for blood collection from patients with difficult vein conditions
- Provides the necessary protection from the risk of needlestick injury
- No threading is necessary
- Sterile blister pack
- Needle length: 0.75 in.
Specifications
Blood Collection Set | |
Tube Holder | |
0.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title