Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Growers Supply GrowLab™ II Mobile Indoor Garden Products for Science Education

A full-size, movable GrowLab.

Manufacturer:  Growers Supply GL113

Catalog No. S28282


Add to cart

Includes:
  • Two light fixtures
  • Four 40w Gro-Lux wide spectrum bulbs
  • Eight plastic trays
  • Four moisture grids
  • Four locking casters
  • 24-hour timer
  • Climate control tent
  • Power strip
  • 128-page teacher's manual, “GrowLab: A Complete Guide to Gardening in the Classroom”

Description

Description

These complete, programmable, indoor growing units allow you more freedom. Developed by the National Gardening Association.

  • Top shelf is used for growing and the bottom for supply storage
  • Sturdy, easy-to-assemble frame is constructed of 1 in. (2.5cm) square aluminum
  • Lightweight, 48 in. (123cm) fluorescent fixtures on easy-to-adjust slide rods
  • 40w Sylvania™ Gro-Lux™ wide-spectrum bulbs for optimum plant growth
  • Removable plant trays constructed of rigid heavy-duty plastic
  • 24-hour programmable timers to control “day” length
  • Plastic moisture grids provide water for plants on weekends
  • Humidity tent provides a moist and warm growing environment

Order Info

Frame dimensions: 54 × 23 × 74 in. (135 × 57.5 × 185cm)

Specifications

Specifications

23 in.
Indoor growing units allow you more freedom, developed by the national gardening association
187.9cm
Aluminum
Each
137.1cm
58.4cm
74 in.
Two light fixture, four 40w Gro-Lux wide-spectrum bulbs, eight plastic trays, four moisture grids, four locking casters, 24 hour timer, climate control tent, power strip, 128 pages teacher's manual, GrowLab™: A complete guide to gardenin
GrowLab™ II Mobile Indoor Garden
54 in.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit