Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GrowLab™ II Tabletop Indoor Garden Products for Science Education

Double the growing area of the compact indoor garden unit.

Manufacturer:  Labconco (Education) GL112

Catalog No. S28281


Add to cart

Includes:
  • Two light fixtures
  • Four 40w Gro-Lux wide-spectrum lamps
  • Four plastic trays
  • Four moisture grids
  • 24-hour timer
  • Climate control tent
  • 128-page teacher's manual, “Growlab: A Complete Guide to Gardening in the Classroom”

Description

Description

Designed for use on any table that measures at least 54 x 23 in. (137 x 58cm). Developed by the National Gardening Association.

  • Complete, programmable, indoor growing unit allows you more freedom
  • Sturdy, easy-to-assemble frames constructed of 1 in. (2.5cm) square aluminum
  • Lightweight, 48 in. (123cm) fluorescent fixtures on easy-to-adjust slide rods
  • 40w Sylvania™ Gro-Lux™ wide-spectrum bulbs for optimum plant growth
  • Removable plant trays constructed of rigid heavy-duty plastic
  • 24-hour programmable timers to control “day” length
  • Plastic moisture grids provide water for plants on weekends
  • Humidity tent provides a moist and warm growing environment

Order Info

Frame dimensions: 54 x 23 x 40 in. (135 x 57.5 x 100cm)

Specifications

Specifications

23 in.
40 in.
Two light fixture, four 40w Gro-Lux wide-spectrum bulbs, four plastic trays, four moisture grids, 24 hour timer, climate control tent, 128 pages teacher's manual, GrowLab™: A complete guide to gardening in the classroom
GrowLab™ II Tabletop Indoor Garden
54 in.
58.4cm
101.6cm
Aluminum
Each
137.1cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit