GSC 5 mil Dropping Pipette With Bulb

Measure and transfer small quantities of liquid with precision. The GSC 5 mil Dropping Pipette With Bulb is a basic but useful tool with a glass tip.

Manufacturer: GSC 16015

 View more versions of this product

Catalog No. 13-680-51C

  Check Availability
Add to Cart

    Specifications

    Includes 5mL Rubber heavy bulb, tapered Glass tip
    Shape Straight
    Material Glass
    Length (Metric) 15cm
    Length (English) 6 in.
    Capacity (Metric) 5mL

    • Tapered tip
    • Made from borosilicate glass
    • 5 mil bulb capacity

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit