Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Burettes with Glass Stopcocks
SCI_ED

Catalog No. S01851A Shop All GSC Products
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
Catalog No. Capacity (Metric)
S01851A 10 mL
S32242A 50 mL
S32243A 100 mL
3 options
This item is not returnable. View return policy

Catalog No. S01851A

Supplier: GSC Go Science Crazy 93805

This item is not returnable. View return policy

Glass burette with ground glass stockcocks.

  • Permanent and accurate graduation lines subdivided at 0.1mL
  • Capacity: 25 to 100mL
  • Class B

Specifications

Capacity (Metric) 10 mL
Material Glass
Graduations 0.1 mL
Includes Straight Borosilicate Glass Stopcock
Stopcock Straight
Stopcock Material Glass
Type Automatic Buret
Class Class A
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.