Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Air-Weave Jackets

Catalog Number 19047758
Click to view available options
Style:
Standard length (30 in.), snap front closure, storm flap
Standard length (30 in.), snap front closure, storm flap, attached hood
Size:
Medium
This item is not returnable. View return policy
This item is not returnable. View return policy
Size Medium
Color Yellow
Style Standard length (30 in.), snap front closure, storm flap
Size (English) Chest 40 to 42 in.
Size (Metric) Chest 101 to 106 cm
Length (English) Sleeve 35 in.
Length (Metric) Sleeve 88.9 cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit