Guardian Protective Wear Standard Length Jackets

Manufacturer: Guardian Protective Wear ZT910OD2XL

 View more versions of this product

Catalog No. 19-088-332F

  Check Availability
Add to Cart

    Specifications

    Size 2X-Large
    Material Nylon/Polyurethane
    Closure Type Snap Front
    Length (English) Sleeve 37.5 in.
    Length (Metric) Sleeve 95.2cm
    Size (English) Chest 52 to 54 in.
    Size (Metric) Chest 132 to 137.1cm
    Style Standard length
    Certifications/Compliance NFPA 701
    Color Olive

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit