Guardian Protective Wear Tri-Weave Raincoats

Manufacturer: Guardian Protective Wear 757GNXL

 View more versions of this product

Catalog No. 19-812-165

  Check Availability
Add to Cart

    Specifications

    Size X-Large
    Includes 758 Detachable hood, storm flap, flap pockets
    Length (Metric) Sleeve 93.9cm
    Size (English) Chest 48 to 50 in.
    Size (English) Waist 42 to 44 in.
    Style Full length
    Certifications/Compliance NFPA 701
    Material Vinyl, Nylon
    Closure Type Snap Front
    Length (English) 49.5 in.
    Length (Metric) 125.7cm
    Seam Type Sewn and tape sealed
    No. of Pockets 2.0
    Size (Metric) Chest 121.9 to 127cm
    Length (Metric) Inseam 82.5cm
    Length (English) Inseam 32.5 in.
    Color Green
    Length (English) Sleeve 37 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit