GVS Maine ABLUO™ 25mm Syringe Filters, Non-sterile

Quick and efficient filtration of samples and all kind of solutions, solvents or gases

Manufacturer: GVS Maine FJ25ANCCA002DD01

 View more versions of this product

Catalog No. 09-977-759

  Check Availability
Add to Cart

    Specifications

    Pore Size 0.20μm
    Inlet Style Female luer lock
    Quantity 500/Pk.
    Diameter (Metric) Membrane 25mm
    Housing Material Acrylic
    Membrane Cellulose Acetate (CA)
    Filtration Area (Metric) 4.6cm2
    Outlet Style Male luer lock
    Sterile No
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit