Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS Cameo™ Syringe Filter Glass Fiber/Nylon
$4563.00
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Transparent |
Description | Syringe filter |
Material (Membrane) | Glass Fiber, Nylon |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Price | Quantity & Availability | |||||
DGR02T301K
|
GVS
1229478 |
0.22 μm |
Pack of 1000 for $4,945.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
DGR04T301K
|
GVS
1226916 |
0.45 μm |
Pack of 1000 for $4,563.00
|
|
|||||
Specifications
Autoclavable | |
Syringe filter | |
Non-sterile |
Transparent | |
Glass Fiber, Nylon | |
30 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title