Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS PCTE Filter Membranes: Plain Black for Epifluorescence

Treated to appear dark gray—ideal for epifluorescence microscopy

Manufacturer:  GVS 1215315

 View more versions of this product

Catalog No. 09-732-15


Add to cart

Description

Description

Polycarbonate Track-Etched membranes are manufactured under Class 100,000 conditions to be exceptionally contaminant free. Exhibit negligible adsorption/absorption of filtrate, precise pore size, narrow pore distribution, low tare weights, low trace element level.

  • Smooth, flat surface for even distribution in a single plane
  • Created with pore density and size precisely controlled
  • Biologically inert
  • Optically translucent (actually transparent in most pore sizes)
  • Not stained by most solutions
  • Nonhygroscopic
  • Superior strength, chemical resistance, thermal stability
  • Autoclavable

  • Thickness: 6 to 10µm
  • Tare weight: 1.0mg/cm2
  • Tensile strength: >3000psi
  • Residual ash: 0.92mg/cm2
  • Specific gravity: 0.94 to 0.97
  • Minimum burst strength: 10psi
  • Max. use temperature: 140°C (284°F)

Specifications

Specifications

1.0μm
25mm
100/pk.
Polycarbonate Track-Etched (PCTE)
Black
Yes
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit