GVS Maine PCTE Filter Membranes: Plain Hydrophilic

Smooth, flat surface for even distribution in a single plane

Manufacturer: GVS Maine 1215605

 View more versions of this product

Catalog No. 09-732

 N/A
    N/A

Part Not Found 


    Specifications

    Pore Size 0.1μm
    Material Polycarbonate Track-Etched (PCTE)
    Diameter (Metric) Outer 13mm
    Quantity (No. per Case) 100/pk.
    Autoclavable Yes
    For Use With (Application) Recommended for viewing sample on filter surface: observation of sample with optical or electron microscopes; cold sterilization, tissue culture, fractionation, blood studies, virology, general separations.
    Wettability Hydrophilic

    Polycarbonate Track-Etched membranes are manufactured under Class 100 conditions to be exceptionally contaminant free. Exhibit negligible adsorption/absorption of filtrate, precise pore size, narrow pore distribution, low tare weights, low trace element level.

    • Can be made hydrophobic
    • Created with pore density and size precisely controlled
    • Biologically inert
    • Optically translucent (actually transparent in most pore sizes)
    • Not stained by most solutions
    • Nonhygroscopic
    • Superior strength, chemical resistance, thermal stability
    • Autoclavable

    • Thickness: 6 to 10µm
    • Tare weight: 1.0mg/cm2
    • Tensile strength: >3000psi
    • Residual ash: 0.92mg/cm2
    • Specific gravity: 0.94 to 0.97
    • Minimum burst strength: 10psi
    • Max. use temperature: 140°C (284°F)

    Applications:

    Recommended for viewing sample on filter surface: observation of sample with optical or electron microscopes; cold sterilization, tissue culture, fractionation, blood studies, virology, general separations.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit