Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS Polypropylene Syringe Filters 17mm

For aqueous and organic solvent-based samples

Manufacturer:  GVS 1224810

 View more versions of this product

Catalog No. DDP02T17NB


Add to cart

Description

Description

  • Recommended for ion chromatography, HPLC sample preparation, and analysis requiring detection levels below 230nm.
    • Polypropylene membrane filter offers broad chemical compatibility
    • For aqueous and organic solvent-based samples
    • With or without glass prefilters
    • See cat. no. DGP02T3050 for 30mm filters

    Manufactured by GVS Maine.

Specifications

Specifications

17 mm
0.22 μm
female Luer-Lok and Luer slip
<15 μL
130psi
Syringe Filter
PolySep Polypropylene
1.0 cm2
Aqueous and organic solvent-based samples
male Luer slip
500 Pack
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit