Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Cable Free and Cable Free Pro Weather Stations Products for Science Education

Three model offer numerous features

Specifications

Certifications/Compliance CE, RoHS
Temperature (English) Operating -4° to 140°F
Temperature (Metric) Operating -20° to 60°C
View More Specs

Includes: One remote sensor and batteries

Products 1
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
S95618 Products for Science Education
View Documents
H-B Instrument™
B615000600
Advanced weather station This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Basic models feature

  • Perpetual calendar up to year 2050 with date and day of week in seven languags: English, German, French, Italian, Spanish, Dutch, and Danish
  • 12/24 hour selectable time with snooze alarm
  • Moon phase
  • Animation waether forecast
  • Comfort index icons
  • Indoor/outdoor relative humidity range: 20/90%
  • Dual scale indoor/outdoor temperature range: 0/50°C, -20/60°C
  • Indoor/outdoor hygro-thermometer trend indicator
  • RF wireless hygro-thermometer links up to three remote sensors

Advanced Model also features

  • Perpetual calendar up to year 2099 with date and day of week
  • Tide indicator
  • Sunrise/sunset times
  • Barometric pressure measurement: animation weather forecat, pressure bar chart, pressure history, pressure trend indicator, andpressure readout in mb/hpa or Hg
  • Comfort index icons
  • Min/max memory for hygro-thermometer

Order Info

Individually packed with multi-language instructions

Compliance

CE marked and RoHS compliant

Specifications

Specifications

CE, RoHS
-4° to 140°F
-20° to 60°C
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit