H-B™ Instruments Double-Safe™ PFA Safety Coated, Liquid-In-Glass Thermometers: Total Immersion

Protect your workplace and ensure a safe environment

Manufacturer: H-B Instrument Company B604001500RMD

 View more versions of this product

Catalog No. 13-202-523

  Check Availability
Add to Cart

    Specifications

    Length (Metric) Probe 200mm
    Temperature Range (Metric) Not Applicable
    Accuracy ±2°F, ±3°F above 230°F,±1, ±1.5 Above 230°F
    Subdivision 2°F
    Certifications/Compliance Traceable to NIST. Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
    For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
    Grade Precision
    Immersion Type Total
    Length (English) Overall 7.9 in.
    Length (Metric) Overall 200mm
    Material Yellow Back Glass
    Temperature Range (English) 20° to 300°F
    Thermometer Fill Enviro-Safe™

    • Environmentally safe thermometers are PFA safety coated to keep liquid and glass contained in the event of breakage
    • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
    • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
    • Manufactured and tested by our USA quality team

    Applications:

    Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

    Order Info

    Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

    Certifications

    Traceable to NIST™. Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit