Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Alcohol Proof - Ethyl Alcohol Hydrometers

Used to determine proof of ethyl alcohol spirits, these hydrometers are available in various ranges from 0 to 206%

Manufacturer:  H-B Instrument™ B618074800

 View more versions of this product

Catalog No. 13-201-514

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • 300mm (12 in.) long
  • Lead-free ballast and glass
  • Made according to the Bureau of Internal Revenue, U.S. Treasury Department; tolerances listed are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers
  • Individually serialized
  • Temperature standardization: 15°C (60°F)
Storage:
Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Applications:
For determining proof of ethyl alcohol spirits.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand Inspected by our U.S. quality team.

Specifications

Specifications

±0.2%
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand Inspected by our U.S. quality team.
Determining proof of Ethyl Alcohol Spirit
0.2%
300mm
145 to 165%
Safety and Handling

Safety and Handling

Recommended Storage : Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit