H-B Instrument™ Durac™ Alcohol Proof - Ethyl Alcohol Hydrometers

Used to determine proof of ethyl alcohol spirits, these hydrometers are available in various ranges from 0 to 206%

Manufacturer: H-B Instrument Company B618074700

 View more versions of this product

Catalog No. 13-201-513

  Check Availability
Add to Cart

    Specifications

    Recommended Storage Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
    Accuracy ±0.2%
    Increments 0.2%
    Certifications/Compliance Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
    Length (Metric) 300mm
    Specific Gravity Range 125 to 145%
    For Use With (Application) Determining proof of Ethyl Alcohol Spirit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit