H-B Instrument™ Durac™ API ASTM Hydrometers with Individual Calibration Report

Measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 91°API

Manufacturer: H-B Instrument Company B618980400

 View more versions of this product

Catalog No. 13-203-132

  Check Availability
Add to Cart

    Specifications

    Recommended Storage ASTM calibrated hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
    Calibration Points 70, 75, 80°
    For Use With (Application) Measures relative density (specific gravity) of oil and petroleum related products.
    Accuracy ±0.1°
    Certifications/Compliance Calibrated traceable to NIST standards at three points; supplied with a detailed calibration report stating corrections to one-tenth of the smallest division. Calibrated and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Conforms to American Petroleum Institute (API) and American Society of Testing Materials (ASTM) E100 standards.
    Specific Gravity Range 69 to 81°
    ASTM Number 8H
    Increments 0.1°
    Length (Metric) 330mm

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit