Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial

Thermometers with NPT connection for measuring temperature in gas and liquid phase

Manufacturer:  H-B Instrument™ B613107300

 View more versions of this product

Catalog No. 13-201-805



  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

1%
3 in.
3 in. (75mm)
50mm in liquids or 100mm in gas
4.2 in.
106mm
Polycarbonate
1°C, 1°F
0° to 50°C
ISO/IEC 17025:2005, A2LA, NIST, DKD
75mm
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
4.17 in.
106mm
Metal
25° to 125°F
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit