Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial

Thermometers with NPT connection for measuring temperature in gas and liquid phase

Supplier:  H-B Instrument™ B613107600RMD

 View more versions of this product

Catalog No. 13-201-811

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Includes: Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection

Description

Description

  • Dial Size: 3 in. (75mm)
  • NPT connection
  • 0.5 in. threaded connection
  • Polycarbonate lens
  • External adjustment for simple field calibration
  • Immersion in liquid: at least 50mm ( 2 in.)
  • Immersion in gases: at least 100mm (4 in.)
  • Individually packaged

Specifications

Specifications

NIST
75 mm
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
5.9 in.
150 mm
Polycarbonate
120°C
1°C/2°F
3 in.
3 in. (75 mm)
Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
6 in.
150 mm
Metal
-20°C
-20°C to +120°C
50 mm in liquids or 100 mm in gas
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit