H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers - 75mm Dial

Thermometers with NPT connection for measuring temperature in gas and liquid phase

Manufacturer: H-B Instrument™ B613106800

 View more versions of this product

Catalog No. 13-201-804

  Check Availability
Add to Cart

    Specifications

    Dial Size (Metric) 75mm
    Display Dimensions 3 in. (75mm)
    For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
    Immersion Length 50mm in liquids or 100mm in gas
    Includes Stainless Steel probe, Multilanguage Statement of Test and Calibration, 0.5 in. NPT threaded connection
    Length (English) Overall 2.4 in.
    Length (English) Probe 2.44 in.
    Length (Metric) Overall 62mm
    Length (Metric) Probe 62mm
    Lens Material Polycarbonate
    Material Metal
    Subdivision 1°C, 1°F
    Temperature Range (English) 25° to 125°F,25° to 125°F
    Temperature Range (Metric) 0° to 50°C,0° to 50°C
    Certifications/Compliance NIST
    Dial Size (English) 3 in.
    Increments 1°C, 1°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit