H-B Instrument™ Durac™ Bi-Metallic Surface Temperature Thermometers: Plastic

With 2.5% or 2.5° accuracy — ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer: H-B Instrument™ B613200300

 View more versions of this product

Catalog No. 13-201-971

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Accuracy 2.5° or 2.5% whichever is greater,2.5° or 2.5% whichever is greater
    Dial Size (Metric) 50mm
    Display Dimensions 2 in. (50mm)
    For Use With (Application) Measuring temperatures in pipes, griddles and hot plates
    Includes Double Magnet Mount Back
    Material Plastic
    Subdivision 5
    Temperature Range (English) Not Applicable,Not Applicable
    Temperature Range (Metric) 0° to 400°C,0° to 400°C
    Dial Size (English) 2 in.
    Increments 5

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit