Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Surface Temperature Thermometers: Plastic

With 2.5% or 2.5° accuracy — ideal for measuring temperatures in pipes, griddles and hot plates

Specifications

Accuracy 2.5° or 2.5% whichever is greater
Material Plastic
Display Dimensions 50 mm (2 in.)
For Use With (Application) Measuring temperatures in pipes, griddles and hot plates.
View More Specs

Products 1
Catalog Number Mfr. No. Temperature Range (English) TemperatureRangeMetric Subdivision Includes Price Quantity & Availability  
Catalog Number Mfr. No. Temperature Range (English) TemperatureRangeMetric Subdivision Includes Price Quantity & Availability  
13-201-573
View Documents
H-B Instrument™
B613201100
0°F to 250°F Double Spring Mount Back This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Plastic construction with variety of backing options.

  • Bimetallic coil movement and 2 in. (50mm) or 2.5 in. (64mm) aluminum dial
  • Divisions range from 1° to 10° depending on item
  • Backings include single magnetic backing, double magnet backing, single thin spring and single wide spring
  • Ideal for pipes, hotplates, etc.°

Warranty and Services

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Specifications

2.5° or 2.5% whichever is greater
Plastic
50 mm (2 in.)
Measuring temperatures in pipes, griddles and hot plates.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit