H-B Instrument™ Durac™ Bi-Metallic Surface Temperature Thermometers: Stainless Steel

With 2.5% or 2.5° accuracy — ideal for measuring temperatures in pipes, griddles and hot plates.. H-B Instrument Durac Bi-Metallic Stainless Steel Surface Temperature Thermometers are designed for boilers, process lines, motors, pipes, griddles and hot plates or anywhere a surface temperature needs to be measured. These bi-metal thermometers provide an inexpensive temperature measurement solution and quick readings.

Manufacturer: H-B Instrument™ B613201800

 View more versions of this product

Catalog No. 13-201-981

  Check Availability
Add to Cart

    Specifications

    Accuracy ±2.5° or 2.5% whichever is greater,2.5° or 2.5% whichever is greater
    For Use With (Application) Measuring temperatures in pipes, griddles and hot plates.
    Subdivision 1°F
    Product Type Bi-Metallic Surface Temperature Thermometer
    Dial Size (Metric) 64mm
    Display Dimensions 2.5 in. (64mm)
    Includes Single thin spring mount back
    Material 304 Stainless Steel
    Temperature Range (English) 50° to 250°F,50° to 250°F
    Temperature Range (Metric) Not Applicable,Not Applicable
    Dial Size (English) 2.5 in.
    Increments 1

    Stainless-steel construction with a variety of backing options.

    • Feature steel case, glass lens and polished aluminum dial with easy-to-read graduations
    • Bimetallic coil movement and 2 in. (50mm) or 2.5 in. (64mm) aluminum dial
    • Divisions range from 1° to 10° depending on item
    • Backings include single magnetic backing, double magnet backing, single thin spring and single wide spring
    • Spring mount easily attaches to pipes and process lines
    • Magnet mount attaches to a ferrous surface

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit