H-B Instrument™ Durac™ Bi-Metallic Thermometers: 44mm Dial

With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer: H-B Instrument™ B613103700

 View more versions of this product

Catalog No. 13-201-302

  Check Availability
Add to Cart

    Specifications

    Accuracy 1%,1%
    Dial Size (Metric) 44mm
    Display Dimensions 1.7 in. (44mm)
    For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
    Immersion Length 50mm in liquids or 100mm in gas
    Includes Stainless Steel probe, multilanguage statement of test and calibration, beaker clip with built in adjustment tool
    Length (English) Overall 4.9 in.
    Length (English) Probe 4.9 in.
    Length (Metric) Overall 125mm
    Length (Metric) Probe 125mm
    Lens Material Polycarbonate
    Material Metal
    Subdivision 2°F
    Temperature Range (English) 0° to 180°F,0° to 180°F
    Temperature Range (Metric) Not Applicable,Not Applicable
    Certifications/Compliance NIST
    Dial Size (English) 1.75 in.
    Increments 2°F

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit