Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Thermometers: 44mm Dial

With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

Manufacturer:  H-B Instrument™ B613104000

 View more versions of this product

Catalog No. 13-201-304



  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

1%
1.75 in.
1.7 in. (44mm)
50mm in liquids or 100mm in gas
7.9 in.
200mm
Polycarbonate
2°C
-100° to +40°C
ISO/IEC 17025:2005, A2LA, NIST, DKD
44mm
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Stainless Steel probe, multilanguage statement of test and calibration, beaker clip with built in adjustment tool
7.9 in.
200mm
Metal
Not Applicable
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit