Learn More
H-B Instrument™ Durac™ Bi-Metallic Thermometers: 50mm Dial
With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates
Supplier: H-B Instrument™ B613106300
Includes: Stainless Steel probe, multilanguage Statement of Test and Calibration, beaker clip with built in adjustment tool
Description
Minimum immersion is 50mm (2 in.) in liquids or 100mm (4 in.) in gases; feature polycarbonate lens and probe cover with pocket clip™.
- 1% accuracy
- Equipped with an external adjustment nut for thermometer recalibration
- Furnished with a Statement of Test and Calibration
- Feature a stainless-steel case and stem
- Probe and cover
Models offer variety of dial size, probe length, range and divisions. Models with dial size greater than 1.7 in. (44mm) feature a beaker clip with built-in adjustment in place of the probe cover with pocket clip.
To ensure correct temperature reading, thermometer stem must be immersed at least 50mm (2 in.) in liquids and 100mm (4 in.) in gases
Warranty and Services
Five-year limited. See hbinstrument.com/conditions.php for details.
Specifications
ISO/IEC 17025:2005, A2LA, NIST, DKD | |
50 mm | |
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic | |
7.9 in. | |
200 mm | |
Polycarbonate | |
220°F | |
0°F to 220°F | |
0.01 | |
50 mm in liquids or 100 mm in gas |
2 in. | |
50 mm (2 in.) | |
Stainless Steel probe, multilanguage Statement of Test and Calibration, beaker clip with built in adjustment tool | |
7.9 in. | |
200 mm | |
Metal | |
0°F | |
— | |
2°F |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.