Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Brix Sugar Scale Plain Form Hydrometers

Measuring percent sucrose by weight, these plain form hydrometers are available in various ranges from -5° to +71° Brix

Manufacturer:  H-B Instrument™ B618020600

 View more versions of this product

Catalog No. 13-202-430


Add to cart

Description

Description

  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 20°C
Applications:
Used in the food and beverage and other industries.:

Storage:

Plain form hydrometers should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.

Specifications

Specifications

±0.1°
Traceable to NIST
Used in the food and beverage and other industries.
0.1°
325mm
0° to 12°
Safety and Handling

Safety and Handling

Recommended Storage : Plain form hydrometers should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit