Learn More
H-B Instrument Durac Brix Sugar Scale Plain Form Hydrometers
Measuring percent sucrose by weight, these plain form hydrometers are available in various ranges from -5° to +71° Brix
Manufacturer: H-B Instrument B618020800
Description
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 20°C
Used in the food and beverage and other industries.:
Storage:
Plain form hydrometers should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team.
Specifications
Used in the food and beverage and other industries. | |
0.1° | |
325mm |
±0.1° | |
Traceable to NIST | |
19° to 31° |
Safety and Handling
Recommended Storage : Plain form hydrometers should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.