Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B DURAC - SP Scienceware Calibrated Electronic Thermometers with Stainless Steel Probe: -50°/+300°C (-58°/+572°F)

Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes

Manufacturer:  H-B DURAC - SP Scienceware B609000700

 View more versions of this product

Catalog No. 13-201-761


  Check Availability
Add to cart

Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.

Requires : AAA battery

Specifications

Description

  • Probe length 6.0 in. in stainless steel
  • Features available include 10-event recording, minimum/maximum temperature readings, timers and alarms
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized

Description & Specifications

Specifications

−50°/+300°C (-58°/+572°F)
22°C, Ambient
4.9 x 2.5 x 3.7 in. (125 x 6.5 x 9.4cm)
Temperature Calibration and Verification; Used Where Chemical-Resistant Probes areNneeded
Stainless Steel
−50°/+300°C (-58°/+572°F)
Yes
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
95 × 64mm (3.7 × 2.5 in.)
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
0.1°C/°F
Max/Min, High/Low Alarm, Countdown Timer; 152mm (6.0 in.) Stainless Steel / 1.5m (4.9 ft.) Stainless Steel; AAA battery required
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit