H-B Instrument™ Durac™ Galileo Thermometers

Thermometers with colorful spheres which rise and fall to indicate temperature

Manufacturer: H-B Instrument Company B620000700

 View more versions of this product

Catalog No. 13-201-922

  Check Availability
Add to Cart

    Specifications

    Accuracy ±2°C,±2°C
    Includes Colorful spheres
    Length (English) Overall 13 in.
    Length (Metric) Overall 330mm
    Material Glass
    Subdivision 2
    Temperature Range (English) Not Applicable
    Temperature Range (Metric) 18° to 26°C

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit