H-B Instrument™ Durac™ General Purpose Electronic Thermometers

Stainless-steel temperature probe with auto-off feature

Manufacturer: H-B Instrument Company B609001500

 View more versions of this product

Catalog No. 13-201-758

  Check Availability
Add to Cart

    Specifications

    Accuracy 2°C
    Includes Stainless Steel temperature probe, probe cover with pocket clip, multilanguage instructions and statement of accuracy, LR44 battery
    Length (English) 7.9 in.
    Length (English) Probe 7.9 in.
    Length (Metric) 200mm
    Length (Metric) Probe 20cm
    Material Stainless steel,Stainless steel
    Resolution 0.1°C
    Temperature Range (English) -58° to +572°F,-58° to +572°F
    Temperature Range (Metric) -50° to +300°C,-50° to +300°C
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit