H-B Instrument™ Durac™ Hot Water/Refrigerant Line Thermometers

For use in solar heating systems, residential and commercial boilers, swimming pool heaters or refrigeration equipment

Manufacturer: H-B Instrument Company B608070100

 View more versions of this product

Catalog No. 13-201-935

  Check Availability
Add to Cart

    Specifications

    Product Type Hot Water/Refrigerant Line Thermometer: Straight
    Accuracy 2, 1, 2%,2, 1, 2%
    Material Steel
    Subdivision 1°C, 2°F
    Temperature Range (English) 40° to 260°F
    Temperature Range (Metric) 5° to 120°C
    For Use With (Application) Solar heating systems, residential and commercial boilers, swimming pool heaters or refrigeration equipment
    Includes External adjustment nut
    Length (English) Overall 4.9 in.
    Length (Metric) Overall 125mm
    Thermometer Fill Red Organic

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit