Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Hot Water/Refrigerant Line Thermometers

For use in solar heating systems, residential and commercial boilers, swimming pool heaters or refrigeration equipment

Manufacturer:  H-B Instrument™ B608070200

 View more versions of this product

Catalog No. 13-201-937


Add to cart

Description

Description

  • Organic thermometer liquid
  • Brass or steel well
  • Straight or angle form
  • 1/2 in. NPT threaded connection
  • Glass type: White back
  • Accuracy: 2-1-2%
  • Range: 5° to 120°C (40° to 260°F)
  • External adjustment nut for simple thermometer recalibration

Order Info

Dimensions: 2W x 4.9 in. H (50W x 125mm H)

Specifications

Specifications

40°F
5°C
2-1-2%
40°F to 260°F
Solar heating systems, residential and commercial boilers, swimming pool heaters or refrigeration equipment
4.9 in.
Steel
Hot Water/Refrigerant Line Thermometer: Angle
260°F
120°C
1°C/2°F
5°C to 120°C
External adjustment nut
125 mm
Red Organic Liquid
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit