Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Hot Water/Refrigerant Line Thermometers

For use in solar heating systems, residential and commercial boilers, swimming pool heaters or refrigeration equipment

$40.25 - $61.00

Specifications

Accuracy 2-1-2%
Subdivision 1°C/2°F
Temperature Range (English) 40°F to 260°F
Temperature Range (Metric) 5°C to 120°C
For Use With (Application) Solar heating systems, residential and commercial boilers, swimming pool heaters or refrigeration equipment
View More Specs

Products 4
Catalog Number Mfr. No. Material Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Material Product Type Price Quantity & Availability  
13-201-935
View Documents
H-B Instrument™
B608070100
Steel Hot Water/Refrigerant Line Thermometer: Straight
Each for $50.00
Add to cart
 
13-201-936
View Documents
H-B Instrument™
B608070000
Brass Hot Water/Refrigerant Line Thermometer: Angle
Each for $50.25
Add to cart
 
13-201-934
View Documents
H-B Instrument™
B608020000
Brass Hot Water/Refrigerant Line Thermometer: Straight
Each for $40.25
Add to cart
 
13-201-937
View Documents
H-B Instrument™
B608070200
Steel Hot Water/Refrigerant Line Thermometer: Angle
Each for $61.00
Add to cart
 
Description

Description

  • Organic thermometer liquid
  • Brass or steel well
  • Straight or angle form
  • 1/2 in. NPT threaded connection
  • Glass type: White back
  • Accuracy: 2-1-2%
  • Range: 5° to 120°C (40° to 260°F)
  • External adjustment nut for simple thermometer recalibration

Order Info

Dimensions: 2W x 4.9 in. H (50W x 125mm H)

Specifications

Specifications

2-1-2%
40°F to 260°F
Solar heating systems, residential and commercial boilers, swimming pool heaters or refrigeration equipment
4.9 in.
Red Organic Liquid
1°C/2°F
5°C to 120°C
External adjustment nut
125 mm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit