Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Oven Liquid-in-Glass Partial Immersion Thermometers

Features a round glass swell to hold the thermometer in place

$41.30 - $58.90

Specifications

Accuracy ±2°C, ±2.5°C above 100°C
Subdivision 1°C
Temperature Range (Metric) 0°C to 200°C
Immersion Type Partial
Includes Non roll fitting
View More Specs

Products 4
Catalog Number Mfr. No. Material Immersion Length Length (English) Overall Length (Metric) Overall Price Quantity & Availability  
Catalog Number Mfr. No. Material Immersion Length Length (English) Overall Length (Metric) Overall Price Quantity & Availability  
13-201-955
View Documents
H-B Instrument™
B608030500
Glass 76 mm 11 in. 280 mm
Each for $41.30
Add to cart
 
13-201-957
View Documents
H-B Instrument™
B608030700
Glass 125 mm 15.7 in. 400 mm
Each for $54.10
Add to cart
 
13-201-958
View Documents
H-B Instrument™
B608030800
Glass, PFA Coated 125 mm 15.7 in. 400 mm
Each for $58.90
Add to cart
 
13-201-956
View Documents
H-B Instrument™
B608030600
Glass, PFA Coated 76 mm 11 in. 280 mm
Each for $48.90
Add to cart
 
Description

Description

  • Contains red organic liquid against white back glass
  • Individually packaged in recyclable packaging with a non-roll fitting
  • Individually serialized
Specifications

Specifications

±2°C, ±2.5°C above 100°C
0°C to 200°C
Non roll fitting
1°C
Partial
Red Organic Liquid
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit