Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers
Safer than their mercury counterparts
Supplier: H-B Instrument™ B607502100
Description
- Mercury free, these ASTM-Like thermometers are safer to use than their mercury counterparts
- Ideal for use in quality control laboratories or when mercury filled thermometers cannot be used, but ASTM standards are still needed
- Feature blue organic liquid fill against lead-free white back glass
Specifications
37C / Solvents Distillation | |
Quality control laboratories or where ISO 9000 standards are in place | |
15.5 in. | |
Glass | |
52°C | |
-2°C to +52°C | |
0.2°C |
ASTM | |
Partial Immersion | |
395 mm | |
Blue Organic Liquid | |
-2°C | |
±0.6°C | |
100 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction