H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers

Safer than their mercury counterparts

Manufacturer: H-B Instrument Company B607502200

 View more versions of this product

Catalog No. 13-201-721

  Check Availability
Add to Cart

    Specifications

    Accuracy 0.6°C,0.6°C
    ASTM Numbers 38C
    For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
    Immersion Length 100mm
    Immersion Type Partial
    Length (English) Overall 15.5 in.
    Length (Metric) Overall 395mm
    Material White Back Glass
    Subdivision 0.2
    Temperature Range (Metric) 24° to 78°C
    Thermometer Fill Blue Organic
    Certifications/Compliance ASTM

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit