H-B Instrument™ Durac™ Plus™ Certified Partial Immersion Thermometers

For precise measurements featuring an individual serial number with a Calibration Report

Manufacturer: H-B Instrument Company B602010200

 View more versions of this product

Catalog No. 13-201-619

  Check Availability
Add to Cart

    Specifications

    Accuracy 0.5°C,0.5°C
    For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
    Immersion Length 76mm
    Immersion Type Partial
    Length (English) Overall 12 in.
    Length (Metric) Overall 305mm
    Material White Back Glass
    Subdivision 0.5°C
    Temperature Range (English) Not Applicable
    Temperature Range (Metric) -10° to +70°C
    Thermometer Fill Organic
    Calibration Points 0°, 37°, 56°C
    Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit